Skip Content
HOOK GRAB 1/2IN GRADE 100 15000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK GRAB 1/2IN GRADE 100 15000LB

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK659728
  • Mfr. Model # 659728
  • UNSPSC # 24101600
  • CATALOGUE PAGE # 1900
  • Shipping Weight 2.5 lbs

Product Details

Fits grade 80 and grade 100 chain. Fraction and metric markings. New I-beam body with chain cradle saddle. 100% proof tested. Fatigue rated to grade 100 specifications.

Technical Specs

  • Dimension C 5/64"
  • Dimension B 3-13/20"
  • Colour Durable Orange
  • Finish Powder Coated
  • Item CM Clevlok(R) Cradle Grab Hook
  • For Use With Grade 80 and 100 Chain
  • Material Herc Alloy
  • Trade Size 1/2"
  • Grade 800
  • Standards ASTM A952
  • Attachment Type Clevis
  • Working Load Limit 15,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list