HOOK,GRAB,1.25IN,GR80,EYE,PTND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOOK,GRAB,1.25IN,GR80,EYE,PTND

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK559124
  • Mfr. Model # 559124
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.5 lbs

Product Details

The CM Eye Cradle Grab Hook is CM's unique cradle grab design. Quench and tempered alloy steel and 100% proof tested. Fatigue rated. Durable orange Powder Coated finish.

Technical Specs

  • Grade 80
  • Material Steel
  • Finish Painted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list