Skip Content
HOOK,FOUNDRY,3/8IN,GR80,EYE,PAINTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK,FOUNDRY,3/8IN,GR80,EYE,PAINTD

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK474499
  • Mfr. Model # 474499
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Product Details

The CM G-80 Eye Foundry Hook is made from quench and tempered alloy steel. Throat opening up to 6". Fatigue rated to Grade 80 specifications. Durable orange Powder Coated finish.

Technical Specs

  • Finish Powder Coated
  • Material Alloy steel
  • Grade 80
  • Dimension B 2"
  • Colour Durable Orange
  • Item CM G-80 Eye Foundry Hook
  • Attachment Type Eye
  • Trade Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list