HOOK,FOUNDRY,1.25IN,GR80,EYE,PAINTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOOK,FOUNDRY,1.25IN,GR80,EYE,PAINTD

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK474505
  • Mfr. Model # 474505
  • UNSPSC # 24101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.35 lbs

Product Details

The CM G-80 Eye Foundry Hook is made from quench and tempered alloy steel. Throat opening up to 6". Fatigue rated to Grade 80 specifications. Durable orange Powder Coated finish.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list