HOOK FLEXIBLE W/REMOVABLE TIP 11IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK FLEXIBLE W/REMOVABLE TIP 11IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABNHKS02RT
  • Mfr. Model # HKS02RT
  • UNSPSC # 27112505
  • CATALOGUE PAGE # 168
  • Shipping Weight 0.195 lbs

Product Details

Flexible hook with removable tip, 11.0 inches.

Technical Specs

  • Item Flexible Packing Hook With Removable Tip
  • Application Removal tool for packing and gaskets
  • Material Galvanized steel
  • Number of Pieces 2
  • Overall Length (In.) 11"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list