Skip Content
HOOK FLAT 4IN CARGO/FH/30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK FLAT 4IN CARGO/FH/30FT

CONTINENTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CCG430CFH
  • Mfr. Model # 430CFH
  • UNSPSC # 31151906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Strap Width 4"
  • Colour Yellow
  • Includes Flat Hook
  • Item Flat Hook
  • Body Material Polyester
  • Fitting Style Cargo, Flat Hook
  • Breaking Strength 15,000 lbs.
  • Working Load Limit 5400 lb.
  • Hardware Material Flat Hook
  • Strap Length 30 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list