Skip Content
HOOK,EYE,WLL 7100 LB,SIZE3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK,EYE,WLL 7100 LB,SIZE3/8 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YNT4
  • Mfr. Model # 2YNT4
  • UNSPSC # 31162412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.53 lbs

Technical Specs

  • For Use With -
  • Includes -
  • Finish Paint
  • Item Grab Hook With Eye
  • Dimension B 3-3/32"
  • Material Alloy Steel
  • Grade 80
  • Working Load Limit 7100 lb.
  • Trade Size 3/8"
  • Standards Conforms to Federal Spec RR-C-271D, ASME B30.10, and ASTM A 952/A 952M
  • Diameter 9/16"
  • Colour Red
  • Attachment Type Eye

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list