Skip Content
HOOK,EYE,WLL 3600 LB,SIZE1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK,EYE,WLL 3600 LB,SIZE1/2 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YNU6
  • Mfr. Model # 2YNU6
  • UNSPSC # 31162412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.36 lbs

Technical Specs

  • Finish Natural
  • Includes -
  • For Use With -
  • Material 316 Stainless Steel
  • Item Grab Hook With Eye
  • Dimension B 3-3/8"
  • Trade Size 1/2"
  • Working Load Limit 3,600 lbs.
  • Standards Conforms to Federal Spec RR-C-271D, ASME B30.10, and ASTM A 952/A 952M
  • Diameter 1/2"
  • Grade 50
  • Colour Natural
  • Attachment Type Eye

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list