HOOK,EYE,WLL 12,000 LB,SIZE1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK,EYE,WLL 12,000 LB,SIZE1/2 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YNX5
  • Mfr. Model # 2YNX5
  • UNSPSC # 31162412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Finish Paint
  • Includes Spring-Loaded Latch - Assembled To Hook
  • For Use With -
  • Material Alloy Steel
  • Dimension B 5-11/16"
  • Item Slip Hook With Eye
  • Grade 80
  • Trade Size 1/2"
  • Standards Conforms to Federal Spec RR-C-271D, ASME B30.10, and ASTM A 952/A 952M
  • Diameter 23/32"
  • Working Load Limit 12,000 lb.
  • Colour Red
  • Attachment Type Eye

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list