Skip Content
HOOK EYE-TYPE SLIP 5/16IN GR40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK EYE-TYPE SLIP 5/16IN GR40

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK75292
  • Mfr. Model # 75292
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Product Details

The G43 Eye Slip Hook are heat treated and tempered. Hooks ultimate strength equals 3 times working load limit, matching NACM specifications. Hook embossed with trace code providing traceability through manufacturing and testing process to heat of steel.

Technical Specs

  • Finish Painted
  • Material Steel
  • Grade 43
  • Item G43 Eye Slip Hook
  • Attachment Type Eye
  • Trade Size 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list