HOOK,EYE,SLIP,1/4IN,GR63/70,W/LAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOOK,EYE,SLIP,1/4IN,GR63/70,W/LAT

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM6304
  • Mfr. Model # M6304
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

The CM G-70 Eye Slip Hook meets ASTM & NACM standards. Designed specifically for transport grade 70 chain. 4:1 design factor. Hook embossed with trace code providing traceability throughout the manufacturing and testing process to heat of steel.

Technical Specs

  • Grade 63/70
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list