Skip Content
HOOK EYE SLING 7/8IN GR80 W/LATCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK EYE SLING 7/8IN GR80 W/LATCH

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK558332
  • Mfr. Model # 558332
  • UNSPSC # 24101600
  • CATALOGUE PAGE # 1900
  • Shipping Weight 19.0 lbs

Product Details

Quench and tempered alloy steel. 100% proof tested. Fatigue rated. Replacement latch available.

Technical Specs

  • Dimension B 3-22/25"
  • Colour Durable Orange
  • Finish Powder Coated
  • For Use With Grade 80 and 100 Chain
  • Item CM Hook Eye Sling 7/8"
  • Material Alloy steel
  • Trade Size 7/8"
  • Grade 800
  • Working Load Limit 34,200 lbs.
  • Attachment Type Eye

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list