HOOK EYE SLING 5/8IN GR80/GR100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK EYE SLING 5/8IN GR80/GR100

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK558629
  • Mfr. Model # 558629
  • UNSPSC # 24101600
  • CATALOGUE PAGE # 1900
  • Shipping Weight 8.0 lbs

Product Details

Hooks, Eye Sling, CM, Size (in.) 5/8, Working Load Limin lbs. 22,600, Working Load Limit kg 10, 251, Latch Kit CMK595529, Fraction and Metric Markings, 100% Proof Tested, Quenched and Tempered Alloy Steel, Available with or without Latch.

Technical Specs

  • Dimension B 3-3/50"
  • Colour Gray
  • For Use With Grade 80 and 100 Chain
  • Item Eye Sling Hook 5/8"
  • Finish Painted
  • Material Herc Alloy
  • Grade 800, 1000
  • Working Load Limit 22,600 lbs.
  • Trade Size 5/8"
  • Attachment Type Eye

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list