Skip Content
HOOK EYE SLING 1/2IN GR80/GR100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK EYE SLING 1/2IN GR80/GR100

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK558628
  • Mfr. Model # 558628
  • UNSPSC # 24101600
  • CATALOGUE PAGE # 1900
  • Shipping Weight 4.5 lbs

Product Details

Quench and tempered alloy steel. 100% proof tested. Fatigue rated. Replacement latch available.

Technical Specs

  • Dimension B 2-63/100"
  • Colour Gray
  • For Use With Grade 80 and 100 Chain
  • Finish Painted
  • Item Eye Sling Hook 1/2"
  • Material Herc Alloy
  • Trade Size 1/2"
  • Grade 800, 1000
  • Attachment Type Eye
  • Working Load Limit 6804kg

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list