HOOK EYE GRAB 5/8 GRD 80 HE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK EYE GRAB 5/8 GRD 80 HE

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM210A
  • Mfr. Model # M210A
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

The CM G-80 Eye Grab Hook is made from quench and tempered alloy steel with a durable orange Powder Coated finish. Meets ASTM & NACM Standards. 4:1 Design Factor. Not recommended for overhead lifting.

Technical Specs

  • Finish Painted
  • Material Alloy
  • Grade 80
  • Colour Durable Orange
  • Item CM Eye Grab Hook
  • For Use With Tie-Down Chains
  • Trade Size 5/8"
  • Working Load Limit 18,100 lbs.
  • Attachment Type Eye
  • Standards NACM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list