HOOK EYE FGD S320CN 5 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK EYE FGD S320CN 5 TON

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1022255
  • Mfr. Model # 1022255
  • UNSPSC # 31162604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.89 lbs

Product Details

Hoist eye hook, model S-320C, self-coloured, 5 ton capacity. Use S4320 latch kit.

Technical Specs

  • Finish Self Coloured
  • Item Crosby(R) Eye Hook
  • Includes Latch
  • Material Carbon steel
  • Standards ABS 2011 Steel Vessel Rule 1-1-17.7, ABS 2007, OSHA Rule 1926.1431(g) and 1926.1501(g)
  • Attachment Type Eye
  • Working Load Limit 5 ton
  • Grade 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list