Skip Content
HOOK EYE FGD S320CN 2 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK EYE FGD S320CN 2 TON

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1022233
  • Mfr. Model # 1022233
  • UNSPSC # 31162604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.88 lbs

Product Details

Hoist eye hook, model S-320C, self-coloured, 2 ton capacity. Use S4320 latch kit.

Technical Specs

  • Includes Latch
  • Finish Self Coloured
  • Item Crosby(R) Eye Hook
  • Standards ABS 2011 Steel Vessel Rule 1-1-17.7, ABS 2007, OSHA Rule 1926.1431(g) and 1926.1501(g)
  • Working Load Limit 2 Tons
  • Material Carbon steel
  • Attachment Type Eye
  • Grade 80

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List