Skip Content
HOOK EYE CARBON STEEL 3/4 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK EYE CARBON STEEL 3/4 TON

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2910-0007
  • Mfr. Model # 2910-0007
  • UNSPSC # 31162611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Working Load Limit 3/4 ton
  • Material Carbon Steel
  • Dimension d 0.88"
  • Dimension C 19/50"
  • Dimension B 3/4"
  • Finish Painted
  • Item Carbon Steel Hoist Hook
  • Colour Red
  • Trade Size 3/4T
  • Attachment Type Eye
  • Dimension a 1.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list