Skip Content
HOOK EYE CARBON STEEL 2 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK EYE CARBON STEEL 2 TON

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2910-0020
  • Mfr. Model # 2910-0020
  • UNSPSC # 31162611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Material Carbon Steel
  • Working Load Limit 2 Tons
  • Dimension B 1-1/4"
  • Dimension C 59/100"
  • Dimension d 1.38"
  • Finish Painted
  • Colour Red
  • Item Carbon Steel Hoist Hook
  • Trade Size 2T
  • Attachment Type Eye
  • Dimension a 2.38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list