HOOK END FITTING,RIGHT,3000 LB,6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK END FITTING,RIGHT,3000 LB,6 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ULK7
  • Mfr. Model # 2ULK7
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.63 lbs

Technical Specs

  • Package Quantity 1
  • Item Hook End Fitting
  • Material Forged and Hot Dipped Galvanized Steel
  • Take Up (In.) 6
  • Thread Dia. (In.) 3/4
  • Type Hook End, Orientation Right
  • Working Load Limit (Lb.) 3000
  • Standards ASTM F1145, TYPE-1, GRADE-1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list