Skip Content
HOOK END FITTING,RIGHT,3000 LB,18 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOOK END FITTING,RIGHT,3000 LB,18 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ULL4
  • Mfr. Model # 2ULL4
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.33 lbs

Technical Specs

  • Material Forged and Hot Dipped Galvanized Steel
  • Item Hook End Fitting
  • Package Quantity 1
  • Take Up (In.) 18
  • Thread Dia. (In.) 3/4
  • Type Hook End, Orientation Right
  • Standards ASTM F1145, TYPE-1, GRADE-1
  • Working Load Limit (Lb.) 3000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list