HOOK CROSS CHAIN 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK CROSS CHAIN 3/8IN

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK221136
  • Mfr. Model # 221136
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

CM Cross Chain Hooks are made from steel for commercial grade chain for heavy duty trucks. Case hardened for longer wear.

Technical Specs

  • Finish Self Coloured
  • Grade #6
  • Material Steel
  • Dimension B 1-3/4"
  • Dimension C 3/4"
  • Item CM Hook Cross Chain 3/8"
  • Trade Size #6
  • Diameter 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list