Skip Content
HOOK COIL 1000LBS CAP 12 W MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK COIL 1000LBS CAP 12 W MAX

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCH10-12
  • Mfr. Model # CH10-12
  • UNSPSC # 31162605
  • CATALOGUE PAGE # 1878
  • Shipping Weight 28.0 lbs

Product Details

This overhead coil hook is designed for lifting heavy coils with overhead lifting device. Easy position coils from horizontal to vertical position. The unit has a steel construction with a yellow powder coat finish.

Technical Specs

  • Colour Yellow
  • Item Overhead Coil Hook
  • Material Steel
  • Load Capacity 1,000 lbs.
  • Hook Opening 15-7/8"
  • Style Lever Clamp Lock

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List