Skip Content
HOOK,CLEVIS ,WLL 3000 LB,SIZE1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOOK,CLEVIS ,WLL 3000 LB,SIZE1/2 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YNY8
  • Mfr. Model # 2YNY8
  • UNSPSC # 31162412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.92 lbs

Technical Specs

  • Finish Natural
  • For Use With -
  • Material 316 Stainless Steel
  • Includes Spring-Loaded Latch - Assembled To Hook
  • Item Slip Hook With Clevis
  • Dimension B 4"
  • Grade 50
  • Trade Size 1/2"
  • Standards Conforms to Federal Spec RR-C-271D, ASME B30.10, and ASTM A 952/A 952M
  • Dimension C 5/8"
  • Working Load Limit 3000 lb.
  • Colour Natural
  • Attachment Type Clevis

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list