HOOK,CLEVIS ,WLL 28,300 LB,SIZE3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK,CLEVIS ,WLL 28,300 LB,SIZE3/4

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YNV2
  • Mfr. Model # 2YNV2
  • UNSPSC # 31162412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.1 lbs

Technical Specs

  • Finish Paint
  • For Use With -
  • Includes Spring-Loaded Securing Pin - Assembled To Hook
  • Item Grab With Clevis
  • Dimension B 5-13/16"
  • Material Alloy Steel
  • Grade 80
  • Trade Size 3/4"
  • Working Load Limit 28,300 lb.
  • Dimension C 1"
  • Standards Conforms to Federal Spec RR-C-271D, ASME B30.10, and ASTM A 952/A 952M
  • Colour Red
  • Attachment Type Clevis

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list