HOOK,CLEVIS ,WLL 18,100 LB,SIZE5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK,CLEVIS ,WLL 18,100 LB,SIZE5/8

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YNW9
  • Mfr. Model # 2YNW9
  • UNSPSC # 31162412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.65 lbs

Technical Specs

  • Finish Paint
  • For Use With -
  • Includes Spring-Loaded Latch - Assembled To Hook
  • Material Alloy Steel
  • Item Slip Hook With Clevis
  • Dimension B 5-21/32"
  • Trade Size 5/8"
  • Grade 80
  • Working Load Limit 18,100 lbs.
  • Standards Conforms to Federal Spec RR-C-271D, ASME B30.10, and ASTM A 952/A 952M
  • Dimension C 25/32"
  • Colour Red
  • Attachment Type Clevis
  • Dimension d 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list