Skip Content
HOOK,CLEVIS ,WLL 12,000 LB,SIZE1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK,CLEVIS ,WLL 12,000 LB,SIZE1/2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YNW8
  • Mfr. Model # 2YNW8
  • UNSPSC # 31162412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.05 lbs

Technical Specs

  • For Use With -
  • Finish Paint
  • Material Alloy Steel
  • Includes Spring-Loaded Latch - Assembled To Hook
  • Item Slip Hook With Clevis
  • Trade Size 1/2"
  • Dimension B 4-29/32"
  • Grade 80
  • Dimension C 5/8"
  • Standards Conforms to Federal Spec RR-C-271D, ASME B30.10, and ASTM A 952/A 952M
  • Working Load Limit 12,000 lb.
  • Colour Red
  • Attachment Type Clevis

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list