HOOK,CLEVIS,SLIP,6600 LB,3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK,CLEVIS,SLIP,6600 LB,3/8 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DNC6
  • Mfr. Model # 1DNC6
  • UNSPSC # 31162605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Slip Hook With Clevis
  • For Use With Chain
  • Dimension B 3 1/2"
  • Grade 70
  • Dimension C 3/8''
  • Working Load Limit 6,600 lbs.
  • Trade Size 3/8"
  • Standards Conforms to ASTME 1444-94A
  • Finish Galvanized
  • Colour Silver
  • Material Forged Steel
  • Attachment Type Clevis

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list