Skip Content
HOOK,CLEVIS SLIP,3/8IN,GR30 ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK,CLEVIS SLIP,3/8IN,GR30 ZP

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK66391
  • Mfr. Model # 66391
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

The CM G30 Clevis Slip Hook is designed to be used with grade 30 chain and feature heat treated pins. Hooks are embossed with chain grade, fraction size and country of origin (USA). Hooks embossed with a trace code. Ultimate strength equals 4 times the wo

Technical Specs

  • Finish Zinc Plated
  • Grade 30
  • Material Steel
  • For Use With Grade 30 Chain
  • Item CM G30 Clevis Slip Hook
  • Trade Size 3/8"
  • Working Load Limit 2650 lb.
  • Attachment Type Clevis

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list