Skip Content
HOOK,CLEVIS,SLIP,2600 LB,1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK,CLEVIS,SLIP,2600 LB,1/4 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DNB3
  • Mfr. Model # 1DNB3
  • UNSPSC # 31162605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • For Use With Chain
  • Finish Natural Burnished Finish
  • Dimension B 2 5/8"
  • Item Slip Hook With Clevis
  • Grade 43
  • Standards Conforms to ASTME 1444-94A
  • Trade Size 1/4"
  • Working Load Limit 2600 lb.
  • Dimension C 5/16''
  • Colour Natural
  • Material Forged Steel
  • Attachment Type Clevis

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list