HOOK CLEVIS GRAB CARBON 7/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK CLEVIS GRAB CARBON 7/16IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL66113
  • Mfr. Model # 66113
  • UNSPSC # 31162608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Carbon steel clevis grab hook. Forged carbon steel. Clear zinc plated finish. For use with Grade 30 and Grade 40 chain. Not recommended for overhead lifting.

Technical Specs

  • Finish Zinc Plated
  • Grade 30/40
  • Material Carbon steel
  • Item Clevis Grab Hook
  • For Use With Grade 30 and Grade 40 Chain
  • Trade Size 7/16"
  • Attachment Type Clevis

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list