Skip Content
HOOK CLEVIS GRAB CARBON 5/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK CLEVIS GRAB CARBON 5/16 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHCG516
  • Mfr. Model # HCG516
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Forged carbon steel or forged alloy steel. Not recommended for overhead lifting.

Technical Specs

  • Item Clevis Grab Hook
  • For Use With 5/16" Chain
  • Material Forged Carbon Steel
  • Grade 30
  • Working Load Limit 3900 lb.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list