HOOK CLEVIS GRAB ALLOY GR70 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK CLEVIS GRAB ALLOY GR70 3/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHCG38A
  • Mfr. Model # HCG38A
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.01 lbs

Product Details

Forged carbon steel or forged alloy steel. Not recommended for overhead lifting.

Technical Specs

  • For Use With 3/8" Chain
  • Item Clevis Grab Hook
  • Material Forged Alloy Steel
  • Grade 70
  • Working Load Limit 5400 lb.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list