Skip Content
HOOK CLEVIS GRAB ALLOY GR70 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK CLEVIS GRAB ALLOY GR70 1/4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHCG14A
  • Mfr. Model # HCG14A
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Product Details

Forged carbon steel or forged alloy steel. Not recommended for overhead lifting.

Technical Specs

  • Material Forged Alloy Steel
  • Item Clevis Grab Hook
  • Grade 70
  • For Use With 1/4" Chain
  • Working Load Limit 2600 lb.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list