Skip Content
HOOK,CLEVIS,GRAB,5400 LB,3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK,CLEVIS,GRAB,5400 LB,3/8 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DNC3
  • Mfr. Model # 1DNC3
  • UNSPSC # 31162605
  • CATALOGUE PAGE # 1899
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With Chain
  • Grade 43
  • Item Grab Hook With Clevis
  • Dimension B 2-5/16"
  • Trade Size 3/8"
  • Standards Conforms to ASTME 1444-94A
  • Dimension C 15/32''
  • Working Load Limit 5400 lb.
  • Colour Silver
  • Finish Galvanized
  • Material Forged Steel
  • Attachment Type Clevis

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list