HOOK,CLEVIS,GRAB,4700 LB,5/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK,CLEVIS,GRAB,4700 LB,5/16 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DNB6
  • Mfr. Model # 1DNB6
  • UNSPSC # 31162605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • For Use With Chain
  • Item Grab Hook With Clevis
  • Grade 70
  • Dimension B 2"
  • Trade Size 5/16"
  • Standards Conforms to ASTME 1444-94A
  • Dimension C 25/64"
  • Working Load Limit 4700 lb.
  • Colour Silver
  • Material Forged Steel
  • Finish Galvanized
  • Attachment Type Clevis

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list