HOOK,CLEVIS,GRAB,12,000 LB,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK,CLEVIS,GRAB,12,000 LB,1/2 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DNC8
  • Mfr. Model # 1DNC8
  • UNSPSC # 31162605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Finish Painted Dayton Red (Pantone 201C)
  • For Use With Chain
  • Item Grab Hook With Clevis
  • Grade 80
  • Trade Size 1/2"
  • Working Load Limit 12,000 lb.
  • Standards Conforms to ASTME 1444-94A
  • Colour Red
  • Dimension B 2-11/16"
  • Material Forged Steel
  • Dimension C 19/32"
  • Attachment Type Clevis

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list