Skip Content
HOOK CEILING PLASTIC CLEAR PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK CEILING PLASTIC CLEAR PK 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1RCJ5
  • Mfr. Model # 1RCJ5
  • UNSPSC # 31162609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Clear
  • Item Suspended Ceiling Hook
  • Mounting On Suspended Ceiling Track
  • Hardware Not Included
  • Hook Eye Inside H 1/3"
  • Weight 8.3
  • Hook Base Width 1-1/2"
  • Hook Eye Inside W 15/64"
  • Working Load Limit 15 lb.
  • Hook Height 1-1/2"
  • Points Per Hook 1
  • Hook Finish Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list