Skip Content
HOOK CABLE TO ROD FASTENER 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK CABLE TO ROD FASTENER 3/4

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBCH12W6GRG
  • Mfr. Model # BCH12W6GRG
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1332
  • Shipping Weight 0.1 lbs

Product Details

J-hook, cable support. Mounting type 3/8 inch plain or threaded rod. Colour silver. Description/special features bat wing assembly. Material of construction galvanized steel. Maximum capacity 3/4 inch. Maximum capacity 30 lb. Standards TIA/EIA 569 complia

Technical Specs

  • Item 3/4" Hook, 3/8" Plain or Threaded Rod

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List