Skip Content
HOOK CABLE TO BEAM FASTENER 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK CABLE TO BEAM FASTENER 3/4

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBCH12E5-8GRG
  • Mfr. Model # BCH12E5-8GRG
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1332
  • Shipping Weight 0.11 lbs

Product Details

J-hook, cable support. Mounting type hammer-on 5/16 to 1/2 inch flange. Front mount. Colour silver. Description/special features hammer-on beam clamp assembly. Material of construction, galvanized steel. Maximum capacity 3/4 inch. Maximum capacity 30 lb.

Technical Specs

  • Item 2" Hook, 5/16" to 1/2" Flange Thickness

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list