Skip Content
HOOK CABLE 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK CABLE 3/4

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBCH12GRG
  • Mfr. Model # BCH12GRG
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1332
  • Shipping Weight 0.07 lbs

Product Details

J-hook, cable aupport. Mounting type wall. Colour silver. Description/special features mounting hole 17/64 inch. Material of construction, galvanized steel. Maximum capacity 3/4 inch. Maximum capacity 30 lb. Standards TIA/EIA 569 compliant, UL, cUL.

Technical Specs

  • Item 3/4" Cable Hook

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list