Skip Content
HOOK C/S DISC,737U,6 IN,80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK C/S DISC,737U,6 IN,80G

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM31371
  • Mfr. Model # 31371
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 3285
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Purple
  • Grade P120 Grit
  • Grit 80
  • Disc Dia. 6"
  • Vacuum Hole Design Multi-Hole
  • Backing Material Paper
  • Abrasive Material Ceramic
  • Series 737U
  • Item Clean Sanding Abrasive Disc

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List