Skip Content
HOOK BRUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK BRUSH

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KE99
  • Mfr. Model # 2KE99
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Overall Length 11-1/2"
  • Trim Length 2-1/4"
  • Item Drain, Tube and Pipe Hook Brush
  • Brush Length 8"
  • Bristle Color White
  • Cleaning Brush Style Short Handle
  • Handle Length 4"
  • Handle Material Plastic
  • Brush Dia. 2-1/4"
  • Bristle Material Polyester
  • Acid Resistant Yes
  • Color Coding System Yes
  • Chemical Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list