Skip Content
HOOK BARREL ADJUSTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOOK BARREL ADJUSTABLE

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOB10
  • Mfr. Model # B10
  • UNSPSC # 31162605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.7 lbs

Technical Specs

  • Finish -
  • Includes -
  • Item Adjustable Barrel Hook
  • Type Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Construction Aluminum Bronze
  • Load Capacity 1,500 lb.
  • Overall Length To Center 22"
  • Overall Width 42"
  • Drum Capacity 5 - 55 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list