HOOK AND LOOP TIES,STANDARD,420 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK AND LOOP TIES,STANDARD,420 IN,

PANDUIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CNG9
  • Mfr. Model # 2CNG9
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Black
  • Item Hook-and-Loop Cable Tie
  • Length 420.0"
  • Width 0.75"
  • Temp. Range -22 to 194 Degrees F
  • Design Reusable Hook-and-Loop
  • Tensile Strength 40 lb.
  • Max. Bundle Dia. 5.0"
  • Thickness 0.035"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list