Skip Content
HOOK-AND-LOOP SANDING DISC,4 D,COAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK-AND-LOOP SANDING DISC,4 D,COAR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW26W904
  • Mfr. Model # 26W904
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 598
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Brown
  • Item Hook And Loop Sanding Disc
  • Grade Coarse
  • Abrasive Type Coated
  • Disc Dia. 4"
  • Abrasive Material Aluminum Oxide
  • Backing Material Non Woven

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list