Skip Content
HOOK-AND-LOOP SANDING DISC,3 D,VERY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOOK-AND-LOOP SANDING DISC,3 D,VERY

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW26W903
  • Mfr. Model # 26W903
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 598
  • Shipping Weight 0.024 lbs

Technical Specs

  • Colour Blue
  • Item Hook And Loop Sanding Disc
  • Disc Dia. 3"
  • Grade Very Fine
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Non Woven

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list