HOOK AND LOOP 2IN X 5YD BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK AND LOOP 2IN X 5YD BLACK

VELCRO BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JLE1
  • Mfr. Model # 5JLE1
  • UNSPSC # 11162114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Technical Specs

  • Colour Black
  • Length 5 yd.
  • Shear Strength 14 PSI
  • Item Reclosable Fastener
  • Width 2"
  • Shape Cut to Length
  • Flame Retardant No
  • Characteristics Water Resistant, Long Lasting Nylon, Indoor and Outdoor
  • Backing Material Nylon
  • Adhesive Type Rubber Adhesive
  • Hook and Loop Type Hook-and-Loop
  • Hook and Loop Shape Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list