Skip Content
HOOK AND EYE,STEEL,L 6 IN,PK 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOOK AND EYE,STEEL,L 6 IN,PK 20

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMW1
  • Mfr. Model # 1XMW1
  • UNSPSC # 31162609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Zinc
  • Item Hook and Eye
  • Projection 1-1/2
  • Thread Length 1-1/8"
  • Material Steel
  • Hook Height 1-1/2"
  • Overall Length 6"
  • Eye Inside Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list