Skip Content
HOOK AND EYE,BRASS,L 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK AND EYE,BRASS,L 2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMW6
  • Mfr. Model # 1XMW6
  • UNSPSC # 31162609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Thread Length 1/2"
  • Material Brass
  • Item Hook and Eye
  • Finish Brass
  • Projection 3/4
  • Hook Height 3/4"
  • Overall Length 2"
  • Eye Inside Dia. 7/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list